Beli fluke 179 digital multimeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp9.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  2. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp10.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  3. FLUKE Multimeter Digital and EDA2 Accessories Kit (Multitester)
    Mulai

    Rp15.999.900

    FLUKE Multimeter Digital and EDA2 Accessories Kit (Multitester)
    Deskripsi:
    Industrial electricians work in tough environments. That's why the Fluke 179 True-rms Digital Multimeter is combined with an industrial-strength test lead probe kit in a compact lightweight soft case.Heavy-duty electrical serviceThe Fluke 179 True-rms digital multimeter is the industry-standard troubleshooting tool for electrical and electronic systems. The included 80BK-A Integrated digital multimeter temperature probe eliminates the need to carry a separate thermometer. You can hang your meter where it's easy to see with the TPAK ToolPak Magnetic Meter Hanger, included in the kit. The C35 soft carry case that keeps everything ready to take with you includes three SureGrip accessories- TL224 Insulated Test Leads- AC280 Hook Clips- TL910 Electronic Test ProbesThe right measurement functionsThe 179 is a true-rms multimeter, providing accurate measurements up to:1000 V ac/dc;10 A ac/dc;Resistance to 50 MΩ;Capacitance to 10,000 μF,Frequency to 100 kHz;Temperature from -40 °C to 400 °C (-40 °F to 752 °F).The meter offers both manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording. The large backlit digital display is easy to in dark areas and includes an analog bar graph to view trending or unstable signals.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -30 to +60
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
    • Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV
    • Battery Type: Alkaline
    • Battery Life (hour): 200 typical, without backlight
    • Capacitance Resolution (nF): 1
    • Current AC Resolution (mA): 0.01
    • Current DC Resolution (mA): 0.01
    • Dimensions (mm): 43x90x185
    • Frequency Resolution (Hz): 0.01
    • Resistance Resolution (ohm): 0.1
    • Temperature Resolution (°C): 0.1
    • Voltage AC Resolution (mV): 0.1
    • Voltage DC Resolution (mV): 0.1
  4. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  5. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  6. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  7. FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Mulai

    Rp14.999.900

    FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Deskripsi:
    True RMS capacitance, resistance, continuity, and frequency measurements for accurate measurement of distorted wave signals Large display for easy viewing of measurements Min/Max/Average modes for recording signal fluctuations Display hold function Automatic/manual range switching Recommended case: C25 with temperature measurement functionA versatile multimeter
    atribut:
    • AC Current: 60.00mA,400.0mA,6.000A,10.00A
    • AC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • Battery: 9V battery x 1
    • Capacitance: 1000nF,10.00μF,100.0μF,9999μF
    • DC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • DC Vurrent: 60.00mA,400.0mA,6.000A,10.00A
    • Dimensions (mm): 185x90x43
    • Display: [Count display] 6000
    • Frequency: 99.99Hz,999.9Hz,9.999kHz,99.99kHz
    • Included Accessories: TL75 test lead 80BK-A temperature measurement probe, 9V battery, industrial kit
    • Operating Temperature (°C): -10~50
    • Rating: DC60V
    • Resistance: 600.0ohm,6.000kohm,60.00kohm,600.0kohm,6.000Mohm,50.00Mohm
    • Storage Temperature (°C): -40~60
    • Temperature Measurement Range (°C): -40~400
    • Tip: 27 length
    • Warranty Period: lifetime
  8. FLUKE Multimeter Digital True-RMS (Multitester)
    Mulai

    Rp4.899.900

    FLUKE Multimeter Digital True-RMS (Multitester)
    Deskripsi:
    Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32/sec
    • Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Millivolts Range (mv): 600 (true-RMS)
    • AC Millivolts Resolution (mv): 0.1 (true-RMS)
    • AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Volts Range (V): 6.000 - 600.0 (true-RMS)
    • AC Volts Resolution (V): 0.001-0.1 (true-RMS)
    • Battery Life (hour): 400 typical, without backlight
    • DC Millivolts Accuracy (%): 0.5 + 2
    • DC Millivolts Range (mv): 600
    • DC Millivolts Resolution (mv): 0.1
    • DC Volts Accuracy (%): 0.5 + 2
    • DC Volts Range (V): 6.000 - 600.0
    • DC Volts Resolution (V): 0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
  9. FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety rating
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -30 to +60
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
    • Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
    • Battery Type: Alkaline
    • AC Response: True RMS
    • Battery Life (hour): 200 typical, without backlight
    • Capacitance Resolution (nF): 1
    • Current AC Resolution (mA): 0.01
    • Current DC Resolution (mA): 0.01
    • Data Hold: Yes
    • Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
    • Frequency Resolution (Hz): 0.01
    • Max Wire Diameter (mm): 30
    • Resistance Resolution (ohm): 0.1
    • Temperature Resolution (°C): 0.1
    • Voltage AC Resolution (mV): 0.1
    • Voltage DC Resolution (mV): 0.1
  10. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  11. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp20.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  12. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  13. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  14. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  15. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  16. FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)
    Mulai

    Rp8.899.900

    FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)
    Deskripsi:
    Fluke 117: Compact digital multimeter designed for electriciansThe Fluke 117 Electricians Multimeter is a compact, CAT III 600 V, True-rms meter that includes an easy-to-use interface with a bright backlight for darker worksites. It saves you time and enables you to move from job to job more quickly. With a quick turn of the dial you can get measurements for:- Resistance- Continuity- Frequency- Capacitance- Min/Max/AverageFor the everydayA digital multimeter designed to be hauled everywhere with you, part of your everyday tools. The 117 is built for demanding applications like:- Commercial buildings- Hospitals- SchoolsNon-contact voltage detectionKeep yourself safer with integrated VoltAlert technology. Fast, go/no go non-contact voltage detection built into your multimeter saves you from having to carry around or find an extra tool to get the work started.Automatic AC/DC selectionSet the dial and get your measurement quickly with AutoVolt. This automatic AC/DC voltage selector makes it easier for you to get the measurement you need and move on quicker.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
  17. FLUKE Electricians Multimeter Plus Insulated Hand Tools Starter Kit (Multitester)
    Mulai

    Rp16.999.900

    FLUKE Electricians Multimeter Plus Insulated Hand Tools Starter Kit (Multitester)
    Deskripsi:
    This kit combines a general-purpose electrician's digital multimeter with the most frequently used insulated screwdrivers, pliers and cutters.Insulated hand tools includes:Fluke 117 Electrician's MultimeterSlotted screwdrivers-three different handle lengths, each with a different blade widthPhillips screwdrivers-#1 and #2 tip sizes, with differing handle lengthsLong nose pliers with side cutter and gripping zonesHeavy-duty, high leverage diagonal cutterHeavy-duty combination pliersA roll-up pouch with hook-and-loop fastenersElectrician's multimeterThe Fluke 117 is a true-rms digital multimeter with integrated non-contact voltage detection. AutoVolts selects whether AC or DC voltage is being measured, while the LoZ function helps prevent false readings caused by ghost voltage. The insulated hand tools are all made from hardened chromium-molybdenum-vanadium (CMV) steel. Each insulated hand tool is individually tested to 10,000 V and:Certified to 1000 V ACCertified to 1500 V DC
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
  18. Casio Pita Label Printer 12mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 12mm
    atribut:
    • Width (mm): 12
  19. FLUKE Multimeter Digital Fields Technicians (Multitester)
    Mulai

    Rp8.299.900

    FLUKE Multimeter Digital Fields Technicians (Multitester)
    Deskripsi:
    Compact true-rms meter for field service techniciansThe Fluke 115 field technician's digital multimeter measures True-rms voltage and current with plus resistance, continuity, frequency, and capacitance to meet the needs of a wide variety of field service technicians.The 115 digital multimeter offers the users one-handed operation and a backlit display. The large, easy-to-read digits offer a 6000-count resolution. The 115 provides Min/Max/Average with elapsed time to record signal fluctuations. It also measures:AC and DC voltage to 600V,AC and DC current to 10 A (20 A overload for 30-seconds max).
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
  20. FLUKE Electicians Combo Kit
    Mulai

    Rp13.999.900

    FLUKE Electicians Combo Kit
    Deskripsi:
    Having the right tools for the job is essential. Having them when you need them is even better. Arrive on every jobsite prepared with the Fluke 117/323 electricians multimeter and clamp meter combo kit. The two test tools give you the power of a versatile, rugged multimeter combined with a fast-acting, general-purpose clamp meter.Whether you work in residential electricity or commercial electrical, both of these test tools are a good fit for the work you need to complete. The kit includes- Fluke 117 digital multimeter- Fluke 323 clamp meter- Tl175 test leads- TPAK ToolPak magnetic meter hanger- Soft carrying caseThe Fluke 117 digital multimeter is built to make your life easier with features like:- Non-contact voltage detection- AutoV/LoZ function- Min/Max/Average readings- Frequency measurements- Capacitance measurementsIn order to ensure you're ready to go on many jobsites, the 117 is certified for use in CAT III 600 V environments.The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes true rms measurements, optimized ergonomics and a large display for efficient troubleshooting. The small clamp is designed to make measurements in tight cable compartments easier on you and it's ideally suited for current measurements up to 400 A or voltage measurements up to 600 V.Together, the Fluke 117 Electrician's Multimeter and 323 True-rms Clamp Meter give electricians easy to use, time-saving tools for your work.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK117); CAT III 600 V; CAT IV 300 V (FLK323)
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Response: True RMS
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Size (mm): 167x84x46 (FLK117); 207x75x34 (FLK323)
    • Voltage (V): Max. 600 (between any terminal and earth ground)
Daftar Harga fluke 179 digital multimeter Terbaru October 2026
FLUKE Multimeter Digital True RMS (Multitester)Rp9.999.900
FLUKE Multimeter Digital (Multitester)Rp10.999.900
FLUKE Multimeter Digital and EDA2 Accessories Kit (Multitester)Rp15.999.900
KRISBOW Digital Multimeter (Multitester)Rp399.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE Multimeter (Multitester)Rp5.099.900
FLUKE Industrial Combo Kit FLUKE-179/EDA2Rp14.999.900
FLUKE Multimeter Digital True-RMS (Multitester)Rp4.899.900
FLUKE IMSK Industrial Multimeter Service Kit (Multitester)Rp18.999.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)